missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper
Very fast filtration velocity. Fisherbrand™ Grade 122 Cellulose General Purpose Filter Paper is used for all general works in laboratories.
£3.20 - £126.00
Specifications
Material | Cellulose |
---|---|
Particle Retention | 17 to 30 μm |
Pore Size | 17 to 30 μm |
Grade | 122 |
Thickness (Metric) | 0.17 mm |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11788742
|
Fisherbrand™
|
Folded Disc | 130 mm |
£23.80
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11758742
|
Fisherbrand™
|
Disc | 190 mm |
£12.40
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
11788752
|
Fisherbrand™
|
Disc | 330 mm |
£25.35
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
||||
15535699
|
Fisherbrand™
|
Folded Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11758752
|
Fisherbrand™
|
Folded Disc | 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11768752
|
Fisherbrand™
|
Folded Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775205
|
Fisherbrand™
|
Folded Disc | 450 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11705215
|
Fisherbrand™
|
Folded Disc | 650 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11778752
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11812723
|
Fisherbrand™
|
Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11715205
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11708752
|
Fisherbrand™
|
Disc | 130 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15525699
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11725205
|
Fisherbrand™
|
Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11735205
|
Fisherbrand™
|
Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11765205
|
Fisherbrand™
|
Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795205
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11738553
|
Fisherbrand™
|
Disc | 400 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11715905
|
Fisherbrand™
|
Disc | 500 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795195
|
Fisherbrand™
|
Disc | 45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11705205
|
Fisherbrand™
|
Disc | 55 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
15565689
|
Fisherbrand™
|
Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Very fast filtration velocity
- Used for general works, hospitals, research laboratories
Specifications
Cellulose | |
17 to 30 μm | |
0.17 mm |
17 to 30 μm | |
122 |