missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper
Fisherbrand™ Grade 115 Cellulose Very Slowly Filtering Qualitative Filter Paper are made of cellulose fibers.
£4.30 - £87.50
Product Code | Brand | Format | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) | Price | Quantity & Availability | ||||
11455198
|
Fisherbrand™
|
Disc | 125 mm |
£69.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
11465198
|
Fisherbrand™
|
Disc | 150 mm |
£87.50
Pack of 100 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
||||
11425198
|
Fisherbrand™
|
Disc | 70 mm |
£27.40
Pack of 100 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
||||
11435198
|
Fisherbrand™
|
Disc | 90 mm |
£40.60
Pack of 100 |
Estimated Shipment: 30-04-2024
Log in to see stock. |
||||
11794293
|
Fisherbrand™
|
Folded Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11764283
|
Fisherbrand™
|
Folded Disc | 70 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11774283
|
Fisherbrand™
|
Folded Disc | 90 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11754213
|
Fisherbrand™
|
Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11734293
|
Fisherbrand™
|
Folded Disc | 110 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11744293
|
Fisherbrand™
|
Folded Disc | 125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11750245
|
Fisherbrand™
|
Disc | 190 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11794213
|
Fisherbrand™
|
Disc | 210 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11714233
|
Fisherbrand™
|
Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11760245
|
Fisherbrand™
|
Disc | 320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11740245
|
Fisherbrand™
|
Disc | 45 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11754293
|
Fisherbrand™
|
Folded Disc | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11764293
|
Fisherbrand™
|
Folded Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784293
|
Fisherbrand™
|
Folded Disc | 240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11784213
|
Fisherbrand™
|
Disc | 185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Pure filter paper grades made of cellulose fibers with alpha content of nearly 100% according precise norms
- Ash content for these grades is approximatively 0.06 %
Specifications
2 to 3 μm | |
100/Pk. | |
0.14 mm |