Learn More
Cytiva Qualitative Filter Paper: Grade 113V Circles
Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Fisherbrand™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.
Brand: Cytiva 1213-185
Code : 69
Additional Details : Weight : 0.35640kg
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Crepe surface
- Thickest filter paper in the qualitative range
- Retention of coarse particles: nominal particle retention rating of 30 μm
- Pleated for easy use in applications involving a conical filter funnel
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Grade 113V Creped Filter Paper, Wet-Strengthened, 185 mm circle (100 pcs) | |
Cellulose | |
>30 μm | |
Fast | |
Grade 113V | |
420 μm |
Pleated Circle | |
Coarse and gelatinous precipitates | |
Herzberg 28 sec. | |
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
100 Pack | |
185 mm |