Learn More
Cytiva Grade 113 Qualitative Filter Paper
Well suited for use with coarse or gelatinous precipitates. Whatman™ Grade 113 Qualitative Filter Paper is a very thick, creped-surface, wet-strengthened reel of filter paper with ultra high loading capacity and the fastest flow rate of the Whatman qualitative grades.
Brand: Cytiva 1113-8768
Code : 69
Additional Details : Weight : 143.56000kg
Description
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate. The resins do, however, contain nitrogen so these grades should not be used in Kjeldahl estimations, etc.
Specifications
2 s/100mL/in2 | |
Creped, Wet strengthened | |
Cellulose | |
774mL/min | |
113 | |
420 μm | |
1300m x 930mm | |
930 mm |
125 g/m2 | |
Roll | |
30 μm | |
Filtration with coarse or gelatinous precipitates | |
1Roll | |
Filter Paper | |
1300m |