missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 10 Smooth Surface Folded Filter Qualitative Filter Papers
Used for routine analyses like clarification and determination of substances
£153.00 - £552.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 7.5μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 10 |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10046801
|
Sartorius™
FT-4-352-270 |
270 mm |
£253.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
10460462
|
Sartorius™
FT-4-352-185 |
185 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11716295
|
Sartorius™
FT-4-352-385 |
385 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10174031
|
Sartorius™
FT-4-352-125 |
125 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10002311
|
Sartorius™
FT-4-352-240 |
240 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10421042
|
Sartorius™
FT-4-352-320 |
320 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10602222
|
Sartorius™
FT-4-352-150 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Supplied in rolls, sheets, discs and folded filters as well as customer-specific cuts
Specifications
Folded | |
7.5μm/sec. | |
10 | |
0.33 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100/Pk. | |
Qualitative Filter Paper |