missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Grade 10 Smooth Surface Folded Filter Qualitative Filter Papers

Used for routine analyses like clarification and determination of substances

Brand:  Sartorius™ FT-4-352-270

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10046801

  • £253.00 / Pack of 100
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1–0.15% (grade 100/N <0.1%)
  • Wet-strengthened
  • Supplied in rolls, sheets, discs and folded filters as well as customer-specific cuts
Specifications

Specifications

Folded
7.5μm/sec.
10
0.33 mm
270 mm
Cotton Linters, Refined Pulp
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
100/Pk.
Qualitative Filter Paper
270 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers