missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ C18 HPLC Columns, 5μm Particle Size
£246.40 - £326.64
Specifications
Column Format | Analytical Column |
---|---|
Film Thickness | 5 μm |
Particle Size | 5 μm |
Pore Size | 120 Å |
Surface Area | 220 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10686205
|
Grace™
5138810 |
4.6 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10378264
|
Grace™
5138812 |
4.6 mm | 150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11393351
|
Grace™
5138813 |
2.1 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High-purity silica
- Monomerically bonded with uniform coverage
- Provides symmetrical peaks for acids/bases, and predictable reversed-phase selectivity
- For routine analysis or new method development
Specifications
Analytical Column | |
5 μm | |
220 m²/g | |
C18 | |
10% | |
Yes | |
HPLC Column |
5 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |