missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ C18 HPLC Columns, 5μm Particle Size
Brand: Grace™ 5138813
Code : 16
Additional Details : Weight : 0.10000kg
Description
- High-purity silica
- Monomerically bonded with uniform coverage
- Provides symmetrical peaks for acids/bases, and predictable reversed-phase selectivity
- For routine analysis or new method development
Specifications
Analytical Column | |
5 μm | |
5 μm | |
220 m²/g | |
C18 | |
10% | |
Yes | |
HPLC Column |
2.1 mm | |
250 mm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |