missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Solvent Miser Silica HPLC Columns, 5μm Particle Size

Brand:  Grace™ 5152088

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 12101390

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications Description & Specifications

Specifications

ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ HILIC
No
LC/MS separation
10000psi
Spherical
2 to 8
220m2/g
L3
VisionHT™ HILIC
Solvent Miser
3mm
5μm
250mm
Silica
5μm
120Å
HPLC Column
HILIC