missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Solvent Miser C18 Polar HPLC Columns, 5μm Particle Size

Brand:  Grace™ 5152065

Code : 16

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 12181360

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

5%
Solvent Miser
3mm
5μm
250mm
Spherical
1 to 10
Each
HPLC Column
UHPLC, HPLC
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ C18 Polar
No
Polar analytes
Silica
5μm
100Å
200m2/g
L1
VisionHT™ C18 Polar
Videos