missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Reversed Phase Polar HPLC Column, 5 μm, 3 mm x 150 mm
Column Format: Solvent Miser; Carbon Load: 5%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Grace™ 5152067
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
3 mm | |
Polar Analytes | |
Spherical | |
1 to 10 | |
Each | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC |
Solvent Miser | |
5 μm | |
150 mm | |
5 μm | |
100 Å | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |