missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 Polar HPLC Columns, 3μm Particle Size
£660.00 - £682.00
Specifications
Column Format | Solvent Miser |
---|---|
Diameter (Metric) | 3 mm |
Film Thickness | 3 μm |
Particle Size | 3 μm |
pH | 1 to 10 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12111370
|
Grace™
5152068 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12121370
|
Grace™
5152069 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
Solvent Miser | |
3 μm | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |
3 mm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |