missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 Polar HPLC Columns, 3μm Particle Size
Brand: Grace™ 5152069
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Solvent Miser | |
3 μm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
3 mm | |
100 mm | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |