missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 High-Load HPLC Columns, 3μm Particle Size
£654.50 - £830.50
Specifications
Column Format | Solvent Miser |
---|---|
For Use With | General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds |
pH | 1 to 10 |
Pore Size | 120 Å |
Surface Area | 220 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Film Thickness | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Particle Size | Film Thickness | Price | Quantity & Availability | ||
12101310
|
Grace™
5151980 |
2.1 mm | 100 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12111310
|
Grace™
5151981 |
2.1 mm | 50 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12151300
|
Grace™
5151975 |
3 mm | 250 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12181300
|
Grace™
5151978 |
3 mm | 100 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12161300
|
Grace™
5151976 |
3 mm | 150 mm | 5 μm | 5 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12191300
|
Grace™
5151979 |
2.1 mm | 150 mm | 3 μm | 3 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Specifications
Solvent Miser | |
1 to 10 | |
220 m²/g | |
C18-HL | |
11% | |
Yes | |
HPLC Column |
General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |