missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 High-Load HPLC Columns, 3μm Particle Size
Brand: Grace™ 5151978
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Solvent Miser | |
3 μm | |
100 mm | |
1 to 10 | |
220 m²/g | |
C18-HL | |
11% | |
Yes | |
HPLC Column |
3 mm | |
General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds | |
3 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |