missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Solvent Miser C18 High-Load HPLC Columns, 3μm Particle Size

Brand:  Grace™ 5151981

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12111310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Specifications

Specifications

Solvent Miser
3 μm
50 mm
1 to 10
220 m²/g
C18-HL
11%
Yes
HPLC Column
2.1 mm
General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds
3 μm
120 Å
L1
Silica
Reversed Phase
Reversed Phase
HPLC
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers