missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Solvent Miser C18 Basic HPLC Columns, 5μm Particle Size
Brand: Grace™ 5151997
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
3 mm | |
Polar and Non-Polar Analytes Separation | |
Spherical | |
1 to 10 | |
Each | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC |
Solvent Miser | |
5 μm | |
250 mm | |
5 μm | |
120 Å | |
220 m²/g | |
C18 | |
5% | |
Proprietary | |
HPLC Column |