missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HPLC Columns, 5μm Particle Size
Traditional normal-phase for use in 100% organic mobile phases
£682.00 - £819.50
Specifications
Certifications/Compliance | ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 |
---|---|
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Film Thickness | 5 μm |
Particle Shape | Spherical |
Product Code | Brand | Length (Metric) | Packing Material | Stationary Phase | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Packing Material | Stationary Phase | Price | Quantity & Availability | |||
12171390
|
Grace™
5152111 |
150 mm | Silica | Silica |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12161380
|
Grace™
5152084 |
250 mm | Silica | Silica |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12171380
|
Grace™
5152085 |
150 mm | Silica | Silica |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- For isomeric separation of non-aqueous compatible compounds by absorption chromatography
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
4.6 mm | |
Spherical | |
120 Å | |
L3 | |
Silica | |
HPLC Column |
Analytical Column | |
5 μm | |
5 μm | |
220 m²/g | |
Silica | |
No | |
HILIC |