missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HPLC Columns, 5μm Particle Size
Traditional normal-phase for use in 100% organic mobile phases
Brand: Grace™ 5152084
Code : 16
Additional Details : Weight : 0.01000kg
Description
- For isomeric separation of non-aqueous compatible compounds by absorption chromatography
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
4.6 mm | |
Polar Compounds with High Organic Mobile Phases for Improved Sensitivity by MS | |
Spherical | |
2 to 8 | |
220 m²/g | |
Silica | |
Mixed Mode | |
Normal Phase and HILIC | |
HILIC |
Analytical Column | |
5 μm | |
250 mm | |
5 μm | |
120 Å | |
L3 | |
Silica | |
No | |
HPLC Column |