missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Silica HPLC Columns, 3μm Particle Size
Brand: Grace™ 5152086
Code : 16
Additional Details : Weight : 0.01000kg
Specifications
Traditional | |
3 μm | |
150 mm | |
2 to 8 | |
220 m²/g | |
HILIC Phase | |
HILIC | |
HILIC | |
HPLC |
4.6 mm | |
Very Polar Compounds with High Organic Mobile Phases for Improved Sensitivity by MS | |
3 μm | |
120 Å | |
L3 | |
Silica | |
No | |
HPLC Column |