missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Semiprep C18 Polar HPLC Columns, 5μm Particle Size

Packed under high pressure, these columns deliver maximum efficiency and resolution to yield high purity fractions

Brand:  Grace™ 5152082

Code : 16

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 12151380

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

5%
Semiprep
22mm
10μm
250mm
Silica
10μm
100Å
HPLC Column
UHPLC, HPLC and preparative chromatography
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ C18 Polar
No
Preparative LC
8000psi
Spherical
1 to 10
200m2/g
L1
VisionHT™ C18 Polar
Videos