Grace™ VisionHT™ Semiprep C18 Polar HPLC Columns, 5μm Particle Size

Packed under high pressure, these columns deliver maximum efficiency and resolution to yield high purity fractions

Overview
Brand: Grace™

Manufacturer Part Number: 5152078

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 1.50000kg



Product Code. 12111380

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


  • Description and Specification
  • Alternative Products
Description and Specification

Specification

Length (Metric) 150mm
Carbon Load 5%
USP Type L1
Column Format Semiprep
Type HPLC Column
Stationary Phase VisionHT™ C18 Polar
pH 1 to 10
Packing Material VisionHT™ C18 Polar
Max. Pressure 8000psi
Particle Size 5μm
Endcapped No
Technique UHPLC, HPLC and preparative chromatography
Column Type VisionHT™ C18 Polar
Certifications/Compliance ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
Support Material Silica
Diameter (Metric) Inner 10mm
Film Thickness 5μm
For Use With Preparative LC
Surface Area 200m2/g
Pore Size 100Å
Particle Shape Spherical
Alternative Products