missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Semiprep C18 High-Load HPLC Columns, 5μm Particle Size

Packed under high pressure, these columns deliver maximum efficiency and resolution to yield high purity fractions

Brand:  Grace™ 5151990

Code : 16

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 12101320

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

11%
Semiprep
22mm
5μm
Preparative LC
8000psi
Silica
5μm
120Å
HPLC Column
UHPLC, HPLC and preparative chromatography
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ C18 HighLoad
Yes
15mL/min.
250mm
60 : 40 MeOH/25mM (NH4)2CO3, pH 7
Spherical
1 to 10
220m2/g
L1
VisionHT™ C18 HighLoad
Videos