missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18-HL Reversed Phase HPLC Column, 5 μm, 10 mm x 250 mm
Column Format: Semi-Preparative Column; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Grace™ 5151988
Code : 16
Additional Details : Weight : 0.01000kg
Description
- General purpose for broad range of compounds
- Classic selectivity, high-capacity for hydrophobic compounds
- Ultra-high purity, fully bonded silica
- Optimized efficiency and resolution to yield high purity fractions
- Rapid prep LC purifications using columns packed with small VisionHT particles
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
10 mm | |
Preparative LC | |
8000 psi (550 bar) | |
5 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC, Preparative Chromatography |
Semi-Preparative Column | |
5 μm | |
250 mm | |
Spherical | |
1 to 10 | |
220 m²/g | |
C18 | |
11% | |
Yes | |
HPLC Column |