missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Semiprep C18 Basic HPLC Columns

Excellent sensitivity and peak shape for basic compounds

Brand:  Grace™ 5152012

Code : 16

Additional Details : Weight : 1.50000kg

 View more versions of this product

Product Code. 12111340

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

5%
Semiprep
22mm
5μm
150mm
Silica
5μm
120Å
HPLC Column
UHPLC, HPLC and preparative chromatography
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ C18 Basic
Yes
Preparative LC
8000psi
Spherical
1 to 10
220m2/g
L1
VisionHT™ C18 Basic
Videos