missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ Rocket C18 Polar HPLC Columns

High-speed, high-resolution columns for high-throughput analysis

Brand:  Grace™ 5152074

UNSPSC : 41115709

Code : 16

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 12171370

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

5%
VisionHT™ C18 Polar
No
53mm
1 to 10
200m2/g
L1
VisionHT™ C18 Polar
Rocket™
7mm
3μm
3μm
100Å
HPLC Column
HPLC