Grace™ VisionHT™ Rocket C18 HPLC Columns

High-speed, high-resolution columns for high-throughput analysis

Overview
Brand: Grace™

Manufacturer Part Number: 5151949

UNSPSC: 41115709

Code: 16

Additional Details:
Additional Details: Weight: 0.30000kg



Product Code. 12191290

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

pH 1 to 10
Endcapped Yes
Stationary Phase VisionHT™ C18 Classic
Length (Metric) 53mm
Column Type VisionHT™ C18 Classic
Particle Size 1.5μm
Surface Area 200m2/g
Technique HPLC
Film Thickness 1.5μm
USP Type L1
Packing Material VisionHT™ C18 Classic
Type HPLC Column
Pore Size 100Å
Column Format Rocket™
For Use With Reverse phase separations with reduced bonding optimized for speed. Some additional polar retention
Diameter (Metric) Inner 7mm
Carbon Load 6%