missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Microbore C18 Polar HPLC Columns, 3μm Particle Size
Smaller diameter columns for reduced solvent consumption
Brand: Grace™ 5152072
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Increased sensitivity when compared to standard 4.6mm I.D. columns
- For use with standard HPLC instrumentation or with MS and ELS detectors
Specifications
Microbore Column | |
3 μm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
2.1 mm | |
50 mm | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |