missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Expedite™ C18 Reversed Phase HPLC Column, 1.5 μm, 2 mm x 20 mm
Column Format: Expedite™; Carbon Load: 6%; Pore Size: 100 Å; Column Phase: Reversed Phase
Brand: Grace™ 5152043
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Extremely low-dead volume design minimizes sample diffusion and delivers highly efficient separations
- Short column lengths maintain low backpressures, allowing more speed from traditional pressure-rated systems
Specifications
Expedite™ | |
1.5 μm | |
20 mm | |
1 to 10 | |
200 m²/g | |
C18 | |
6% | |
Yes | |
HPLC Column |
2 mm | |
Reverse Phase Separations with Reduced Bonding Optimized for Speed. Some Additional Polar Retention | |
1.5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |