missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ Expedite™ C18-HL Reversed Phase HPLC Column, 1.5 μm, 2 mm x 20 mm
Column Format: Expedite™; Carbon Load: 11%; Pore Size: 120 Å; Column Phase: Reversed Phase
Brand: Grace™ 5151986
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Extremely low-dead volume design minimizes sample diffusion and delivers highly efficient separations
- Short column lengths maintain low backpressures, allowing more speed from traditional pressure-rated systems
Specifications
Expedite™ | |
1.5 μm | |
20 mm | |
1 to 10 | |
220 m²/g | |
C18-HL | |
11% | |
Yes | |
HPLC Column |
2 mm | |
General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds | |
1.5 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |