missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Polar HPLC Columns, 5μm Particle Size
Consistent and reliable
Brand: Grace™ 5152061
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
4.6 mm | |
Polar Analytes | |
Spherical | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |
Analytical Column | |
5 μm | |
150 mm | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC |