missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Polar HPLC Columns, 3μm Particle Size
Consistent and reliable
£660.00 - £830.50
Specifications
Column Format | Traditional |
---|---|
Diameter (Metric) | 4.6 mm |
Film Thickness | 3 μm |
Particle Size | 3 μm |
pH | 1 to 10 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12151360
|
Grace™
5152062 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12161360
|
Grace™
5152063 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
Specifications
Traditional | |
3 μm | |
1 to 10 | |
200 m²/g | |
C18 | |
5% | |
No | |
HPLC Column |
4.6 mm | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |