missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ C18-HL Ultra High-Pressure HPLC Columns; 1.5μm Particle Size

Separations with speed and clarity

Brand:  Grace™ 5142540

Code : 16

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12111280

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Specifications

Specifications

10%
1mm
General purpose for broad range compounds, classic selectivity, high capacity for hydrophobic compounds
Silica
1.5μm
120Å
UHPLC Column
C18 HL
C18-HL
Yes
20mm
Spherical
1 to 10
220m2/g
L1
Videos
Documentation