missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 High-Load HPLC Columns, 5μm Particle Size
High-speed, high-resolution columns for high-throughput analysis
Brand: Grace™ 5151970
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Inside diameter and system volume deliver excellent peak shapes
- Allows fast mobile-phase flow rates, minimizing peak broadening
- 10,000psig pressure limit
- 316 stainless steel wetted surfaces
Specifications
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820 | |
4.6 mm | |
HPLC | |
Spherical | |
1 to 10 | |
220 m²/g | |
C18 | |
11% | |
Yes | |
HPLC Column |
Analytical Column | |
5 μm | |
150 mm | |
5 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
UHPLC, HPLC |