missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 High-Load HPLC Columns, 3μm Particle Size
Consistent and reliable performance
£649.00 - £825.00
Specifications
Column Format | Traditional |
---|---|
Diameter (Metric) | 4.6 mm |
Film Thickness | 3 μm |
For Use With | General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds |
Particle Size | 3 μm |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
12111300
|
Grace™
5151971 |
150 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12121300
|
Grace™
5151972 |
100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12131300
|
Grace™
5151973 |
50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ultra-high mechanical strength silica and robust bonding chemistry to minimize variations in capacity and selectivity
- Reproducible column packing methods
Specifications
Traditional | |
3 μm | |
3 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
4.6 mm | |
General Purpose for Broad Range of Compounds. Classic Selectivity, High Capacity for Hydrophobic Compounds | |
1 to 10 | |
220 m²/g | |
C18-HL | |
11% | |
Yes | |
HPLC Column |