missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ C18 Classic HPLC Columns, 5μm Particle Size

Consistent and reliable performance

Brand:  Grace™ 5152016

Code : 16

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 12141340

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

6%
Analytical
4.6mm
5μm
250mm
Spherical
1 to 10
200m2/g
L1
VisionHT™ C18 Classic
ISO 9001, 14000 and 13485 procedures, FDA 21 CFR 820
VisionHT™ C18 Classic
Yes
Reverse phase separation
Silica
5μm
120Å
HPLC Column
UHPLC, HPLC
Videos