missing translation for 'onlineSavingsMsg'
Learn More

Grace™ VisionHT™ C18 Classic HPLC Columns, 3μm Particle Size

Consistent and reliable performance

Brand:  Grace™ 5152019

Code : 16

Additional Details : Weight : 0.30000kg

 View more versions of this product

Product Code. 12171340

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance
View alternative products »


Specifications

Specifications

6%
VisionHT™ C18 Classic
Yes
Reverse phase separations with reduced bonding optimized for speed. Some additional polar retention
3μm
100Å
HPLC Column
HPLC
Traditional
4.6mm
3μm
100mm
1 to 10
200m2/g
L1
VisionHT™ C18 Classic
Videos