missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grace™ VisionHT™ C18 Basic HPLC Columns, 3μm Particle Size
Excellent sensitivity and peak shape for basic compounds
Brand: Grace™ 5151996
Code : 16
Additional Details : Weight : 0.01000kg
Description
- Ultra-high purity silica
- Controlled silica surface exposure gives dual mode separation with polar and nonpolar analytes
- Recommended for alternate reversed-phase selectivity
- High polar retention especially with compounds having 2 or more polar groups
- 100% aqueous compatible
Specifications
Traditional | |
3 μm | |
3 μm | |
120 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase | |
HPLC |
4.6 mm | |
50 mm | |
1 to 10 | |
220 m²/g | |
C18 | |
5% | |
Proprietary | |
HPLC Column |