Grace™ Reveleris™ SRC Diol Cartridges

Ideal for speed, resolution and capacity

Overview
Brand: Grace™

Manufacturer Part Number: 145157338

DIOL CARTRIDGE GRACE DAVISON REVELERIS(R) 80G(packing weight)

UNSPSC: 41115709

Code: 50

Additional Details:
Additional Details: Weight: 0.00001kg



Product Code. 11353621

Quantity Price
1 £ 371.73 / Each
Estimated Shipment
05-04-2017
Add to basket


Description and Specification

Specification

Max. Pressure 200psi
Product Type Reveleris SRC Diol Cartridges
Bed Weight (Metric) 80g
For Use With (Application) For speed, resolution and capacity, conventional appliCatIons, Polar compounds and popular flash systems, for lipids
Material Diol
Documentation