Grace™ Reveleris™ SRC Amino Cartridges

Ideal for speed, resolution and capacity

Overview
Brand: Grace™

Manufacturer Part Number: 145157334

AMINO CARTRIDGE GRACE DAVISON REVELERIS(R) 120G(packing weight)

UNSPSC: 41115711

Code: 50

Additional Details:
Additional Details: Weight: 0.00001kg



Product Code. 11313621

Quantity Price
1 £ 486.87 / Each
Estimated Shipment
15-02-2017
Add to basket


Description and Specification

Specification

Bed Weight (Metric) 120g
For Use With (Application) For speed, resolution and capacity, conventional appliCatIons, Polar compounds and popular flash systems, for carbohydrates
Material Amino
Max. Pressure 200psi
Product Type Reveleris SRC Amino Cartridges
Documentation