Grace™ Reveleris™ Silica Flash Cartridges

Ideal for speed, resolution and capacity

Overview
Brand: Grace™

Manufacturer Part Number: 5146135

X4 Flash cartridge Grace Davison Reveleris(R)

UNSPSC: 41115711

Code: 50

Additional Details:
Additional Details: Weight: 0.90000kg



Product Code. 12935921

Quantity Price
1 £ 558.21 / Pack of 4
Estimated Shipment
06-03-2017
Add to basket


Description and Specification

Specification

Bed Weight (Metric) 330g
For Use With (Application) For speed, resolution and capacity, conventional appliCatIons, Polar compounds and popular flash systems
Material Silica
Operating Pressure 100psi
Product Type Reveleris SRC Silica Flash Cartridges
Documentation