missing translation for 'onlineSavingsMsg'
Learn More

Grace™ GraceResolv™ Silica Flash Cartridges

High resolution and outstanding loading capacity

Brand:  Grace™ 5154067

Code : 50

Additional Details : Weight : 2.43500kg

 View more versions of this product

Product Code. 12141420

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

Grace developed a grade of Davisil™ silica that dramatically increases resolution and capacity without an increase in backpressure. This packing in flash cartridges features a narrow particle size distribution, allowing for high packing efficiency and increased resolution.

  • Reproducible performance
  • Compatible with flash instruments, including Isco™ and Biotage™
  • Silica with 50% less surface metal than the irregular silica commonly used in flash cartridges

  • Best value for performance
  • Outstanding sample load and resolution

Specifications

Specifications

120g
Silica
High
For flash instruments, Isco™ and Biotage™
Flash cartridge
Videos
Documentation