Grace™ Alltech™ GracePure™ SPE Columns

Clean up and concentrate problematic samples

Overview
Brand: Grace™

Manufacturer Part Number: 5138777

UNSPSC: 41115712

Code: 16

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12121470

 N/A
N/A

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description and Specification

Specification

Pore Size 60Å
Base Material Silica
Bed Weight (Metric) 100mg
Stationary Phase Silica
Sorbent Silica
Column Type SPE Column
Support Material Silica
For Use With (Application) For the cleanup, concentration and recovery of chromatography samples
Column Technique Normal Phase
Particle Size 50μm
Column Capacity (Metric) 1mL
Documentation