missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Round-Bottom Petri Dish
Optimized for automation
Brand: Corning™ BB64-02
Code : 46
Additional Details : Weight : 1.33200kg
Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10x10 mm
Specifications
Gridded | |
Round | |
Cell Culture Petri Dish | |
720/Cs. | |
Yes | |
65 mm |
Polystyrene | |
Sterile | |
1 | |
20/Pk. | |
14.5 mm |