missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Autoclavable Blender Bags

For autoclaving contaminated products safely

Brand:  Corning™ SA09-01

93.63 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : A0

Additional Details : Weight : 0.90000kg

 View more versions of this product

Product Code. 11840482

  • £109.00 / Pack of 500
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Polypropylene (PP) resistant bags
  • Thermal resistance 134°C
  • Transparent
Specifications

Specifications

Autoclavable
Natural
Polypropylene
500/Cs.
11.81 in.
19.68 in.
9 L
Clinical, dairy, environment, industries, microbiology
40 μm
500/Pk.
30 cm
50 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers