missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold nanorods, 12-18nm dia. x 49-59nm length, dispersion in water, 750nm Absorption, negatively charged, Thermo Scientific™
missing translation for 'orderingAttributeHoverText'
Quantity:
5 mL
25 mL
100 mL
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Specifications
Color | Colorless |
Boiling Point | >60°C (decomposition) |
Quantity | 5 mL |
Odor | Odorless |
Form | Liquid |
Chemical Name or Material | Gold nanorods, 12 to 18nm dia. x 49 to 59nm length, dispersion in water, 750nm Absorption, negatively charged |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'