missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gold nanoparticles, 5nm, supplied in 0.1mM PBS, 95%, OD1, 515-520nm absorption, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 mL
100 mL
Description
Gold sputtering target metal is retained for use as bullion reserves, but some is used within the electronics and jewellery industries, where it is frequently alloyed with other elements to improve the mechanical properties of the metal (e.g. copper and silver). Other uses for the metal are as a heat reflecting coating for glass as well as as a decorative medium.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
Gold sputtering target metal is retained for use as bullion reserves, but some is used within the electronics and jewellery industries, where it is frequently alloyed with other elements to improve the mechanical properties of the metal (e.g. copper and silver). Other uses for the metal are as a heat reflecting coating for glass as well as as a decorative medium.
Solubility
Insoluble in water. It is soluble in aqua regia, Hno3/Hcl.
Notes
Size dispersity <15%. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: 2 - 8°C. Thickness tolerance: ±0.015in; Diameter tolerance: +0.020/-0.0in.
Gold sputtering target metal is retained for use as bullion reserves, but some is used within the electronics and jewellery industries, where it is frequently alloyed with other elements to improve the mechanical properties of the metal (e.g. copper and silver). Other uses for the metal are as a heat reflecting coating for glass as well as as a decorative medium.
Solubility
Insoluble in water. It is soluble in aqua regia, Hno3/Hcl.
Notes
Size dispersity <15%. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: 2 - 8°C. Thickness tolerance: ±0.015in; Diameter tolerance: +0.020/-0.0in.
Specifications
Color | Red |
Quantity | 100 mL |
Solubility Information | Insoluble in water. It is soluble in aqua regia,Hno3/Hcl. |
Percent Purity | 95% |
Odor | Odorless |
Particle Size | 5nm |
Sensitivity | Light sensitive |
Form | Liquid |
Chemical Name or Material | Gold nanoparticles, supplied in 0.1mM PBS, 95%, OD: 1, 515 to 520nm absorption |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'