missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pall GN-4 Metricel™ Membrane Disc Filters
Certified 0.8 μm membrane for microbiological analysis meets or surpasses regulatory specifications.
£132.00 - £211.00
Specifications
Material | Hydrophilic MCE |
---|---|
Pore Size | 0.8 μm |
Sterility | Non-sterile |
No. per Pack | 100/Pk. |
Thickness (Metric) | 152 μm |
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Type | Price | Quantity & Availability | ||||
17144551
|
Pall
66179 |
47 mm | Gridded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17194531
|
Pall
64677 |
25 mm | Plain |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17104541
|
Pall
64678 |
37 mm | Plain |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17114541
|
Pall
64679 |
47 mm | Plain |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Designed for laboratory applications only
- Not approved for use in medical, clinical, surgical or other patient applications
Specifications
Hydrophilic MCE | |
Non-sterile | |
152 μm |
0.8 μm | |
100/Pk. |