missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GlobalMark™ Permanent Vinyl Tapes
Allow labels to stick and stay stuck on highly textured surfaces
£312.00 - £469.00
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic, Permanent |
Material | Vinyl |
For Use With (Equipment) | GlobalMark™ Printer |
Gloss | 60 Gardner Units |
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
17649515
|
Brady™
113114 |
Yellow | 4 in. |
£469.00
1 roll |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
12783557
|
Brady™
113109 |
White | 4 in. |
£469.00
1 box |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
15181679
|
Brady™
113111 |
White | 2.25 in. |
£312.00
1 box |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
Description
Easily adhere to difficult low-surface energy items such as PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made of recycled plastics.
- B-595 Vinyl film with permanent adhesive
- Provide 5 years outdoor durability
- Available in white and yellow
Compliance
Compliant with RoHS Directive
Specifications
RoHS | |
Vinyl | |
60 Gardner Units | |
1 Roll | |
-40°C to +82°C | |
100 ft. |
Acrylic, Permanent | |
GlobalMark™ Printer | |
5 Years | |
-40 to 180°F | |
0.004 in. | |
30.48 m |