missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ GLI PVDF Electrode less Conductivity Sensor
Brand: Cole-Parmer™ 19901-00
Code : NEW
Additional Details : Weight : 0.68000kg
Specifications
-5°C to +200°C | |
19065-24, -34, -44 | |
0 to 200 up to 0 to 2,000,000 μS |
Electrode-less Conductivity Sensor | |
PVDF | |
Automatic internal temperature compensation (32 to 257°F, 0 to 125°C), and a 20 ft, PTFE jacketed, five conductor integral cable rated up to 200°C |